Beli mesin bubut murah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  2. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  3. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • No Load Speed (rpm): 16500
  4. STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Mulai

    Rp8.899.900

    STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  5. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  6. JTC Welding Machine (Mesin Las Inverter)
    Mulai

    Rp47.999.900

    JTC Welding Machine (Mesin Las Inverter)
    Deskripsi:
    - Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch off
    atribut:
    • Capacity (LVA): 210
    • Dimensions (WxDxH) (mm): 350x250x570
    • Frequency (Hz): 50/60
    • Input Current (A): 29
    • Power (V): AC 220
    • Thickness of Weld Plank (mm): 0.6 to 1.2
    • Timer: 0.1 to 0.7 seconds
    • Welding Capacity (mm): 0.2 to 0.6
  7. RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong Plasma)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  8. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  9. Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    Mulai

    Rp3.699.900

    Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  10. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  11. RYU Planner (Mesin Serut Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    RYU Planner (Mesin Serut Kayu)
    Deskripsi:
    The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
  12. KRISBOW Mesin Amplas & Gerinda
    Mulai

    Rp2.299.900

    KRISBOW Mesin Amplas & Gerinda
    atribut:
    • Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
    • No. Load Speed: 2850 r.p.m
    • Input Power: 250 watt/ 220 volt/ 50 Hz
    • Dimensions (mm): 445x395x245
  13. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  14. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
Daftar Harga mesin bubut murah Terbaru November 2026
RIDGID Threading Machine (Mesin Senai)Rp229.999.900
RHINO Mesin Las Inverter MIGRp7.899.900
WISON Mesin Planner (Mesin Serut)Rp20.999.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
STAHLWERK Vector Welding Machine All Purposes (Mesin Las)Rp8.899.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
JTC Welding Machine (Mesin Las Inverter)Rp47.999.900
RHINO Plasma Cutting Machine (Mesin Potong Plasma)Rp4.099.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
Weldmax ARC Welding Machine IGBT (Mesin Las Inverter)Rp3.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)